Hose clamp  W12
		
	For detailed information, other images and documents, please select individual articles from the following table.
Hose clamp W12
Endless thread clamp with high mechanical resistance for a range of applications.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- The strap is very strong and does not deform when adjusted. The strap's position from the screw head makes it easy to adjust during assembly.
- The inner edges are rounded to prevent damage to the material it is used on.
- Resistant to fuel and oil.
- Available in white zinc-plated carbon steel.
Application area
				   		- Clamping system for pipes and fabric hoses.
- Civil construction, industrial installation and vehicle radiators.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!